RadBalllBrg, AllySteel, 61813 2RS, 65 mm
- Mfr # 6813-2RS
- Zoro # G024152300
product price:Â
$
90.15
/ea
Key Features
Ball Material
Alloy Steel
Outer Ring Type
Shield/Seal Groove
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Outside Diameter
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6813-2RS
- Zoro #
- G024152300
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Industry Number
- 61813 2RS
- For Environment
- Food and Beverage
- Seal Type
- Contact
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 3,230 lbf
- ABEC Rating
- 1
- Maximum Speed
- 4,700 RPM
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- Number of Rows
- One
Dimensions
- Outside Diameter
- 85 mm
- Outer Ring Width
- 10 mm
- Bore Diameter
- 65 mm
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 85 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.