1313K, Self Aligning Ball Brgs, 1313K
- Mfr # 1313K
- Zoro # G407139584
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Steel
Type
Ball Bearing
Dynamic Radial Load Capacity
14625 lbf
Static Radial Load Capacity
5738 lbf
Bore Diameter
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1313K
- Zoro #
- G407139584
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 14625 lbf
- Static Radial Load Capacity
- 5738 lbf
- Ring Material
- Chrome Steel
- Seal Type
- Open
- System of Measurement
- Metric
- Cage Material
- Nylon
- Temp. Range
- -30 Degrees to 110 Degrees C
Dimensions
- Bore Diameter
- 65 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Outside Diameter
- 140 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.