Shop SKF
See all product information
Create Account
1317, Self Aligning Ball Brgs, 1317
- Mfr # 1317
- Zoro # G707139772
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Outside Diameter
7.087 in
Bore Diameter
3.346 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1317
- Zoro #
- G707139772
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 21 919 lbf
- Static Radial Load Capacity
- 8 543 lbf
Dimensions
- Outside Diameter
- 7.087 in
- Bore Diameter
- 3.346 in
- Outer Ring Width
- 1.614 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.