Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61704 2RS, 20 mm
- Mfr # 6704H-2RSC0SRL
- Zoro # G724152143
product price:Â
$
34.29
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Industry Number
SS61704 2RS
Seal Type
Contact
Cage Material
Stainless Steel
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6704H-2RSC0SRL
- Zoro #
- G724152143
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SS61704 2RS
- Seal Type
- Contact
- Cage Material
- Stainless Steel
- Closure
- Double Sealed
- Ball Material
- Stainless Steel
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Maximum Speed
- 5,500 RPM
- Dynamic Radial Load Capacity
- 230 lbf
- ABEC Rating
- 1
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 160 lbf
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Internal Clearance
- CN
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 27 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 27 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 230 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.