Shop SKF
See all product information
Create Account
1317KJ, Self Aligning Ball Brgs, 1317KJ
- Mfr # 1317KJ
- Zoro # G107139792
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
180 mm
Type
Ball Bearing
Ball Material
Chrome Steel
Bore Diameter Tolerance
-0.02 mm to 0 mm
Static Radial Load Capacity
8550 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1317KJ
- Zoro #
- G107139792
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 8550 lbf
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 21938 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Seal Type
- Open
- Cage Material
- Steel
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 180 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
- Bore Diameter
- 85 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.