Shop SKF
See all product information
Create Account
16013 C3, Single Row Ball Bearings
- Mfr # 16013 C3
- Zoro # G407377399
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
65 mm
Number of Rows
Single Row
Lubricant Material
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 16013 C3
- Zoro #
- G407377399
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Number of Rows
- Single Row
- Lubricant Material
- No Lubrication
- Maximum Speed
- 9000 RPM
- Seal Type
- Unshielded
- Dynamic Radial Load Capacity
- 22.5 kN
- Static Radial Load Capacity
- 19.6 kN
Dimensions
- Bore Diameter
- 65 mm
- Outer Ring Width
- 11 mm
- Outside Diameter
- 100 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.