6308N C3, Single Row Ball Brgs, 6308N C3
- Mfr # 6308N C3
- Zoro # G107139938
product price:Â
$
59.35
/ea
Key Features
Dynamic Radial Load Capacity
915 lbf
Bore Diameter Tolerance
-0.012 mm to 0 mm
Bore Diameter
40 mm
Type
Ball Bearing
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6308N C3
- Zoro #
- G107139938
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 915 lbf
- Type
- Ball Bearing
- System of Measurement
- Metric
- Seal Type
- Open
- Static Radial Load Capacity
- 5395 lbf
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.