Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18760A Differential Pinion Seal

  • Mfr # 18760A

  • Zoro # G604305126


product price: $20.19
/ea

Key Features

Width
0.475 in
Bore Dia.
3.068 in
Outer Diameter
3.063 in
Shaft Dia.
1.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18760A
Zoro #
G604305126
UPC #
8531156307
Country of Origin
China

Dimensions

Width
0.475 in
Bore Dia.
3.068 in
Outer Diameter
3.063 in
Shaft Dia.
1.827 in

Description

SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.