Shop SKF
See all product information
Create Account
2213J, Self Aligning Ball Bearings
- Mfr # 2213J
- Zoro # G407374657
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter Tolerance
-0.015 mm to 0 mm
Dynamic Radial Load Capacity
7898 lbf
Ring Material
Chrome Steel
Seal Type
Open
Bore Diameter
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2213J
- Zoro #
- G407374657
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 7898 lbf
- Ring Material
- Chrome Steel
- Seal Type
- Open
- Static Radial Load Capacity
- 3150 lbf
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.