2218J, Self Aligning Ball Bearings
- Mfr # 2218J
- Zoro # G707378041
product price:Â
$
1,330.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Steel
Bore Diameter
90 mm
Static Radial Load Capacity
6412 lbf
Cage Material
Steel
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2218J
- Zoro #
- G707378041
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 6412 lbf
- Cage Material
- Steel
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 15795 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Type
- Ball Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 90 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
- Outside Diameter
- 160 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.