2218KJ, Self Aligning Ball Bearings
- Mfr # 2218KJ
- Zoro # G407378174
product price:Â
$
1,330.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Outside Diameter
160 mm
Bore Diameter Tolerance
-0.02 mm to 0 mm
Temp. Range
-30 Degrees to 110 Degrees C
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2218KJ
- Zoro #
- G407378174
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Static Radial Load Capacity
- 6412 lbf
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 15795 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
Dimensions
- Outside Diameter
- 160 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
- Bore Diameter
- 90 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.