Deep Groove Radial Ball Bearing, Double Sealed Closure, 105 mm Bore Dia
- Mfr # 6021 2RS/C3 PRX
- Zoro # G609925817
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Closure
Double Sealed
Bore Diameter
105 mm
Outside Diameter
160 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6021 2RS/C3 PRX
- Zoro #
- G609925817
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 105 mm
- Outside Diameter
- 160 mm
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.