Shop SKF
See all product information
Create Account
22214 CKJ/C3 W33, Spherical Roller Brgs, 22214 CKJC3 W33
- Mfr # 22214 CKJ/C3 W33
- Zoro # G507139538
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore
Outside Dia. (In.)
4.9213
Width (In.)
1.2205
Cage Material
S - Steel or Standard Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22214 CKJ/C3 W33
- Zoro #
- G507139538
- UPC #
- -
- Country of Origin
- Unknown
- Type
- K - 1:12 Tapered Bore
- Cage Material
- S - Steel or Standard Cage
Dimensions
- Outside Dia. (In.)
- 4.9213
- Width (In.)
- 1.2205
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.