22220 CKY W33, Spherical Roller Bearings
- Mfr # 22220 CKY W33
- Zoro # G407381280
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
490 kN
Width (mm)
46 mm
Bore Tolerance
0.035mm to 0
Cage Material
Brass
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22220 CKY W33
- Zoro #
- G407381280
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 490 kN
- Bore Tolerance
- 0.035mm to 0
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Type
- Taper 1:12
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Width (mm)
- 46 mm
- Outside Dia. (mm)
- 180 mm
- Bore Dia. (mm)
- 100 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.