Shop SKF
See all product information
Create Account
22309 CKJ C3 W33, Spherical Roller Bearings
- Mfr # 22309 CKJ C3 W33
- Zoro # G207379111
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bore Dia. (mm)
45 mm
Width (mm)
36 mm
Type
Taper 1:12
Bore Tolerance
0.025mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22309 CKJ C3 W33
- Zoro #
- G207379111
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Steel
- Type
- Taper 1:12
- Bore Tolerance
- 0.025mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 18 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
Dimensions
- Bore Dia. (mm)
- 45 mm
- Width (mm)
- 36 mm
- Outside Dia. (mm)
- 100 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.