Shop SKF
See all product information
Create Account
22222 CC, Spherical Roller Bearings
- Mfr # 22222 CC
- Zoro # G807381354
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.02mm to 0
Cage Material
Steel
Width (mm)
53 mm
Static Load Capacity
640 kN
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22222 CC
- Zoro #
- G807381354
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.02mm to 0
- Cage Material
- Steel
- Static Load Capacity
- 640 kN
- Lubrication
- Required
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Width (mm)
- 53 mm
- Bore Dia. (mm)
- 110 mm
- Outside Dia. (mm)
- 200 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.