22224 VAS, Spherical Roller Brgs, 22224 VAS
- Mfr # 22224 VAS
- Zoro # G607139858
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
58 mm
Cage Material
Steel
Outside Dia. (mm)
215 mm
Type
Cylindrical
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22224 VAS
- Zoro #
- G607139858
- UPC #
- -
- Country of Origin
- Unknown
- Cage Material
- Steel
- Type
- Cylindrical
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.02mm to 0
- Lubrication
- Required
- Static Load Capacity
- 765 kN
- Bearing Type
- Roller Bearing
Dimensions
- Width (mm)
- 58 mm
- Outside Dia. (mm)
- 215 mm
- Bore Dia. (mm)
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.