22308 EK, Spherical Roller Brgs, 22308 EK
- Mfr # 22308 EK
- Zoro # G007139670
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
90 mm
Width (mm)
33 mm
Cage Material
Sheet Metal
Static Load Capacity
140 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22308 EK
- Zoro #
- G007139670
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Dia. (mm)
- 40 mm
- Outside Dia. (mm)
- 90 mm
- Width (mm)
- 33 mm
Details
- Cage Material
- Sheet Metal
- Static Load Capacity
- 140 kN
- Dynamic Load Capacity
- 155 kN
- Lubrication
- No Lubrication
- Max. RPM
- 8000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.