22310 CC C2 W33, Spherical Roller Bearings
- Mfr # 22310 CC C2 W33
- Zoro # G207379449
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
40 mm
Temp. Range
-30 Degree to 200 Degree C
Cage Material
Steel
Type
Cylindrical
Bore Dia. (mm)
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22310 CC C2 W33
- Zoro #
- G207379449
- UPC #
- -
- Country of Origin
- Sweden
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Type
- Cylindrical
- Lubrication
- Required
- Static Load Capacity
- 224 kN
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.012mm to 0
Dimensions
- Width (mm)
- 40 mm
- Bore Dia. (mm)
- 50 mm
- Outside Dia. (mm)
- 110 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.