Shop SKF
See all product information
Create Account
22317 CJ W33, Spherical Roller Brgs, 22317 CJ W33
- Mfr # 22317 CJ W33
- Zoro # G307140673
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Required
Type
Cylindrical
Bearing Type
Roller Bearing
Cage Material
Steel
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22317 CJ W33
- Zoro #
- G307140673
- UPC #
- -
- Country of Origin
- Unknown
- Lubrication
- Required
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.02mm to 0
- Static Load Capacity
- 620 kN
Dimensions
- Outside Dia. (mm)
- 180 mm
- Width (mm)
- 60 mm
- Bore Dia. (mm)
- 85 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.