22318 EK/C3 W33, Spherical Roller Bearings
- Mfr # 22318 EK/C3 W33
- Zoro # G907380325
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
190 mm
Bore Tolerance
0.035mm to 0
Bore Dia. (mm)
90 mm
Static Load Capacity
695 kN
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22318 EK/C3 W33
- Zoro #
- G907380325
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.035mm to 0
- Static Load Capacity
- 695 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Taper 1:12
Dimensions
- Outside Dia. (mm)
- 190 mm
- Bore Dia. (mm)
- 90 mm
- Width (mm)
- 64 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.