22326 ACC W33 A15, Spherical Roller Bearings
- Mfr # 22326 ACC W33 A15
- Zoro # G707381492
product price:Â
$
2,087.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.025mm to 0
Outside Dia. (mm)
280 mm
Type
Cylindrical
Width (mm)
93 mm
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22326 ACC W33 A15
- Zoro #
- G707381492
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.025mm to 0
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 1320 kN
- Lubrication
- Required
Dimensions
- Outside Dia. (mm)
- 280 mm
- Width (mm)
- 93 mm
- Bore Dia. (mm)
- 130 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.