22326 CCK W33, Spherical Roller Bearings
- Mfr # 22326 CCK W33
- Zoro # G607381462
product price:Â
$
1,808.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
130 mm
Outside Dia. (mm)
280 mm
Width (mm)
93 mm
Cage Material
Sheet Metal
Max. RPM
2400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22326 CCK W33
- Zoro #
- G607381462
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Max. RPM
- 2400 RPM
- Lubrication
- No Lubrication
- Dynamic Load Capacity
- 1176 kN
- Static Load Capacity
- 1320 kN
Dimensions
- Bore Dia. (mm)
- 130 mm
- Outside Dia. (mm)
- 280 mm
- Width (mm)
- 93 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.