Shop SKF
See all product information
Create Account
23124 KM W33, Spherical Roller Bearings
- Mfr # 23124 KM W33
- Zoro # G007376396
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
200 mm
Bore Dia. (mm)
120 mm
Bore Tolerance
0.035mm to 0
Cage Material
Steel
Width (mm)
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23124 KM W33
- Zoro #
- G007376396
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.035mm to 0
- Cage Material
- Steel
- Type
- Taper 1:12
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 695 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
Dimensions
- Outside Dia. (mm)
- 200 mm
- Bore Dia. (mm)
- 120 mm
- Width (mm)
- 62 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.