Shop SKF
See all product information
Create Account
23126 KM C4, Spherical Roller Bearings
- Mfr # 23126 KM C4
- Zoro # G707381607
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degree to 200 Degree C
Type
Taper 1:12
Outside Dia. (mm)
210 mm
Bore Tolerance
0.04mm to 0
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23126 KM C4
- Zoro #
- G707381607
- UPC #
- -
- Country of Origin
- Sweden
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Taper 1:12
- Bore Tolerance
- 0.04mm to 0
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 780 kN
- Cage Material
- Steel
Dimensions
- Outside Dia. (mm)
- 210 mm
- Bore Dia. (mm)
- 130 mm
- Width (mm)
- 64 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.