Shop SKF
See all product information
Create Account
23130 CKY W33, Spherical Roller Bearings
- Mfr # 23130 CKY W33
- Zoro # G207381343
product price:Â
$
1,915.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
150 mm
Width (mm)
80 mm
Lubrication
Required
Bearing Type
Roller Bearing
Cage Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23130 CKY W33
- Zoro #
- G207381343
- UPC #
- -
- Country of Origin
- Sweden
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Cage Material
- Brass
- Bore Tolerance
- 0.04mm to 0
- Type
- Taper 1:12
- Static Load Capacity
- 1200 kN
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 150 mm
- Width (mm)
- 80 mm
- Outside Dia. (mm)
- 250 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.