Shop SKF
See all product information
Create Account
23224 CC W33, Spherical Roller Bearings
- Mfr # 23224 CC W33
- Zoro # G607380793
product price:Â
$
1,342.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
120 mm
Outside Dia. (mm)
215 mm
Width (mm)
76 mm
Cage Material
Sheet Metal
Max. RPM
2800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23224 CC W33
- Zoro #
- G607380793
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 120 mm
- Outside Dia. (mm)
- 215 mm
- Width (mm)
- 76 mm
Details
- Cage Material
- Sheet Metal
- Max. RPM
- 2800 RPM
- Lubrication
- No Lubrication
- Dynamic Load Capacity
- 732 kN
- Static Load Capacity
- 930 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.