23232 CC C3 W33, Spherical Roller Bearings
- Mfr # 23232 CC C3 W33
- Zoro # G107381443
product price:Â
$
3,570.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
1660 kN
Bore Dia. (mm)
160 mm
Bore Tolerance
0.025mm to 0
Outside Dia. (mm)
290 mm
Width (mm)
104 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 23232 CC C3 W33
- Zoro #
- G107381443
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 160 mm
- Outside Dia. (mm)
- 290 mm
- Width (mm)
- 104 mm
Details
- Static Load Capacity
- 1660 kN
- Bore Tolerance
- 0.025mm to 0
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Cylindrical
- Lubrication
- Required
- Cage Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.