Shop SKF
See all product information
Create Account
24134 CC C4 W33, Spherical Roller Bearings
- Mfr # 24134 CC C4 W33
- Zoro # G007381703
product price:Â
$
4,263.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Temp. Range
-30 Degree to 200 Degree C
Cage Material
Steel
Static Load Capacity
1860 kN
Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 24134 CC C4 W33
- Zoro #
- G007381703
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Static Load Capacity
- 1860 kN
- Type
- Cylindrical
- Bore Tolerance
- 0.025mm to 0
- Lubrication
- Required
Dimensions
- Width (mm)
- 109 mm
- Bore Dia. (mm)
- 170 mm
- Outside Dia. (mm)
- 280 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.