260MM Shaft Dia, 300MM Housing Bore, 16MM Nominal Width, Nitrile Lip

  • Mfr # 260X300X16 HDS2 R

  • Zoro # G912497421


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Design Code
HDS2
Type
Metal-cased
Bore Depth
11.811 in
Lip Material
Nitrile rubber (NBR)
Shaft Dia.
10.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260X300X16 HDS2 R
Zoro #
G912497421
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
11.811 in
Shaft Dia.
10.2362 in

Details

Design Code
HDS2
Type
Metal-cased
Lip Material
Nitrile rubber (NBR)

Description

260MM Shaft Dia; 300MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.