Shop SKF
See all product information
Create Account
29340E, Spher Roller Thrust Bearings
- Mfr # 29340E
- Zoro # G907380950
product price:Â
$
6,208.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Outside Dia. (In.)
13.386 in
Cage Material
Sheet metal
Static Load Capacity
1 236 449 lbf
Dynamic Load Capacity (Lb.)
418 145 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 29340E
- Zoro #
- G907380950
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Cylindrical
- Cage Material
- Sheet metal
- Static Load Capacity
- 1 236 449 lbf
- Dynamic Load Capacity (Lb.)
- 418 145 lbf
Dimensions
- Outside Dia. (In.)
- 13.386 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.