Shop SKF
See all product information
Create Account
3201ATN9, Double Row Ball Bearings
- Mfr # 3201ATN9
- Zoro # G907377585
product price:Â
$
47.49
/ea
Key Features
Bearing Material
Bearing steel
Static Radial Load Capacity
1 259 lbf
Bore Diameter
0.472 in
Dynamic Radial Load Capacity
2 271 lbf
Outer Ring Width
0.626 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 3201ATN9
- Zoro #
- G907377585
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 1 259 lbf
- Dynamic Radial Load Capacity
- 2 271 lbf
Dimensions
- Bore Diameter
- 0.472 in
- Outer Ring Width
- 0.626 in
- Outside Diameter
- 1.26 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.