Shop SKF
See all product information
Create Account
4209ATN9, Double Row Ball Brgs, 4209ATN9
- Mfr # 4209ATN9
- Zoro # G107139877
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Bore Diameter
1.772 in
Dynamic Radial Load Capacity
8 768 lbf
Outer Ring Width
0.906 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 4209ATN9
- Zoro #
- G107139877
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 8 768 lbf
- Static Radial Load Capacity
- 8,093 lbf
Dimensions
- Bore Diameter
- 1.772 in
- Outer Ring Width
- 0.906 in
- Outside Diameter
- 3.346 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.