Shop SKF
See all product information
Create Account
5200, Double Row Ball Brgs, 5200
- Mfr # 5200
- Zoro # G807139924
product price:Â
$
43.39
/ea
Key Features
Cage Material
Steel
Static Radial Load Capacity
3.9 kN
Dynamic Radial Load Capacity
7.85 kN
Outside Diameter
30 mm
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 5200
- Zoro #
- G807139924
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Static Radial Load Capacity
- 3.9 kN
- Dynamic Radial Load Capacity
- 7.85 kN
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.