Shop SKF
See all product information
Create Account
5217, Double Row Ball Brgs, SKF 5217
- Mfr # 5217
- Zoro # G107477702
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
128 kN
Ring Material
Chrome Steel
Outside Diameter
150 mm
Static Radial Load Capacity
110 kN
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 5217
- Zoro #
- G107477702
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 128 kN
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 110 kN
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- System of Measurement
- Metric
- Seal Type
- Open
Dimensions
- Outside Diameter
- 150 mm
- Bore Diameter
- 85 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.