Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 31000 RPM, 61802, 15 mm
- Mfr # 6802C0AF2
- Zoro # G024152331
product price:Â
$
10.39
/ea
Key Features
Bore Diameter
15 mm
Ball Material
Steel
Bearing Lubrication
Relubricateable
Ball Material Grade
AISI 52100
Outer Ring Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802C0AF2
- Zoro #
- G024152331
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Ring Material
- Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 580 lbf
- Cage Material
- Steel
- Maximum Temperature
- 275 Degrees F
- System of Measurement
- Metric
- Industry Number
- 61802
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 350 lbf
- For Environment
- Food and Beverage
- Number of Rows
- One
- Closure
- Open
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Maximum Speed
- 31,000 RPM
Dimensions
- Bore Diameter
- 15 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 24 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 580 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.