
6000 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6016NR
Zoro # G510430790
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.15 in
Type
Cylindrical
Outside Dia.
4.921 in
Width
0.866 in
Cage Material
Sheet metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6016NR
Zoro #
G510430790
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
3.15 in
Outside Dia.
4.921 in
Width
0.866 in
Details
Type
Cylindrical
Cage Material
Sheet metal
Bearing Material
Bearing steel
Static Load Capacity
8 992 lbf
Dynamic Load Capacity (Lb.)
11 106 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.