Shop SKF

6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Sealed

  • Mfr # 6002 2RSH C3 GJN

  • Zoro # G010430160


product price:  $27.59
/ea

Key Features

Type
Cylindrical Bore
Outside Dia.
1.2598in
Width
0.3543in
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6002 2RSH C3 GJN
Zoro #
G010430160
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.2598in
Width
0.3543in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
2 - High Temperature Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.