6007NR C3, Single Row Ball Bearings
- Mfr # 6007NR C3
- Zoro # G507376216
product price:Â
$
34.79
/ea
Key Features
Static Radial Load Capacity
2316 lbf
Ball Material
Chrome Steel
Temp. Range
-30 Degrees to 120 Degrees C
Seal Type
Open
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6007NR C3
- Zoro #
- G507376216
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 62 mm
- Bore Diameter
- 35 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Details
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 2316 lbf
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Seal Type
- Open
- Type
- Ball Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 3574 lbf
- Ring Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.