Shop SKF
See all product information
Create Account
6009 2RSJEM, Single Row Ball Brgs, 6009 2RSJEM
- Mfr # 6009 2RSJEM
- Zoro # G907140776
product price:Â
$
82.15
/ea
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Lubricant Material
Grease
Bore Diameter
1.772 in
Static Radial Load Capacity
3 282 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6009 2RSJEM
- Zoro #
- G907140776
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Lubricant Material
- Grease
- Static Radial Load Capacity
- 3 282 lbf
- Dynamic Radial Load Capacity
- 4 968 lbf
Dimensions
- Bore Diameter
- 1.772 in
- Outer Ring Width
- 0.63 in
- Outside Diameter
- 2.953 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.