Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61804 2RS, 20 mm
- Mfr # 6804H-2RSC0SRL
- Zoro # G024152683
product price:Â
$
31.79
/ea
Key Features
Ball Material
Stainless Steel
Outside Diameter
32 mm
Bore Diameter
20 mm
Maximum Speed
13,800 RPM
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804H-2RSC0SRL
- Zoro #
- G024152683
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Maximum Speed
- 13,800 RPM
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 900 lbf
- System of Measurement
- Metric
- Static Radial Load Capacity
- 550 lbf
- Industry Number
- SS61804 2RS
- Maximum Temperature
- 212 Degrees F
- Cage Material
- Stainless Steel
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Seal Type
- Contact
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.