Shop SKF
See all product information
Create Account
6009/C3, Single Row Ball Bearings
- Mfr # 6009/C3
- Zoro # G707376467
product price:Â
$
39.19
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
45 mm
Lubricant Material
No Lubrication
Outside Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6009/C3
- Zoro #
- G707376467
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Dynamic Radial Load Capacity
- 22.1 kN
- Number of Rows
- Single Row
- Maximum Speed
- 12000 RPM
- Seal Type
- Unshielded
- Static Radial Load Capacity
- 14.6 kN
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 75 mm
- Outer Ring Width
- 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.