Shop SKF
See all product information
Create Account
6013 2ZNR C3, Single Row Ball Brgs, 6013 2ZNR C3
- Mfr # 6013 2ZNR C3
- Zoro # G007138352
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degrees to 120 Degrees C
System of Measurement
Metric
Bore Diameter
65 mm
Ring Material
Chrome Steel
Outside Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6013 2ZNR C3
- Zoro #
- G007138352
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 5665 lbf
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Seal Type
- Shielded
- Dynamic Radial Load Capacity
- 6857 lbf
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 100 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.