Shop SKF
See all product information
Create Account
6016 2RS1, Single Row Ball Bearings
- Mfr # 6016 2RS1
- Zoro # G907377462
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Number of Rows
Single Row
Static Radial Load Capacity
40 kN
Bore Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6016 2RS1
- Zoro #
- G907377462
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Number of Rows
- Single Row
- Static Radial Load Capacity
- 40 kN
- Dynamic Radial Load Capacity
- 49.4 kN
- Lubricant Material
- Grease
- Maximum Speed
- 3200 RPM
- Seal Type
- Contact
Dimensions
- Bore Diameter
- 80 mm
- Outer Ring Width
- 22 mm
- Outside Diameter
- 125 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.