6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed
- Mfr # 6200 2RS/C3
- Zoro # G509114083
product price:Â
$
14.49
/ea
Key Features
Static Radial Load Capacity
54 lbf
Bore Diameter Tolerance
-0.008mm to 0
Type
Ball Bearing
Temp. Range
-30 Degrees to 120 Degrees C
Dynamic Radial Load Capacity
1147 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6200 2RS/C3
- Zoro #
- G509114083
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter Tolerance
- -0.008mm to 0
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
Details
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 54 lbf
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Dynamic Radial Load Capacity
- 1147 lbf
- Cage Material
- 300 Series Stainless Steel
- Ball Material
- Chrome Steel
- Seal Type
- Sealed
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.