Shop SKF
See all product information
Create Account
6201 2RSNR C3, Single Row Ball Brgs, 6201 2RSNR C3
- Mfr # 6201 2RSNR C3
- Zoro # G907139695
product price:Â
$
14.25
/ea
Key Features
Bore Diameter
12 mm
Temp. Range
-30 Degrees to 120 Degrees C
Seal Type
Sealed
Dynamic Radial Load Capacity
1529 lbf
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6201 2RSNR C3
- Zoro #
- G907139695
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 12 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Outside Diameter
- 32 mm
Details
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Seal Type
- Sealed
- Dynamic Radial Load Capacity
- 1529 lbf
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Type
- Ball Bearing
- Static Radial Load Capacity
- 686 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.