6218 2RS C3, Single Row Ball Bearings
- Mfr # 6218 2RS C3
- Zoro # G807377647
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Temp. Range
-30 Degrees to 120 Degrees C
Outside Diameter
160 mm
Seal Type
Sealed
Bore Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6218 2RS C3
- Zoro #
- G807377647
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 160 mm
- Bore Diameter
- 90 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Seal Type
- Sealed
- Cage Material
- 300 Series Stainless Steel
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 16074 lbf
- Dynamic Radial Load Capacity
- 21582 lbf
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.