Shop SKF
See all product information
Create Account
6204 2RS1NRJEM, Single Row Ball Brgs, 6204 2RS1NRJEM
- Mfr # 6204 2RS1NRJEM
- Zoro # G307140765
product price:Â
$
26.19
/ea
Key Features
Bore Diameter
20 mm
Dynamic Radial Load Capacity
2878 lbf
Type
Ball Bearing
Seal Type
Sealed
Bore Diameter Tolerance
-0.01 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6204 2RS1NRJEM
- Zoro #
- G307140765
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 2878 lbf
- Type
- Ball Bearing
- Seal Type
- Sealed
- Static Radial Load Capacity
- 1495 lbf
- Ring Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 20 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 47 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.