6205N/JEM, Single Row Ball Brgs, 6205NJEM
- Mfr # 6205N/JEM
- Zoro # G107138436
product price:Â
$
30.75
/ea
Key Features
Bore Diameter Tolerance
-0.01 mm to 0 mm
Type
Ball Bearing
Seal Type
Open
System of Measurement
Metric
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6205N/JEM
- Zoro #
- G107138436
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Seal Type
- Open
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 52 mm
- Bore Diameter
- 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.