Shop SKF
See all product information
6206J, Single Row Ball Brgs, 6206J
Mfr # 6206J
Zoro # G507139316
product price:Â $21.15
/eaKey Features
Outside Dia.
2.4409 in
Width
0.6299 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6206J
- Zoro #
- G507139316
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Dia.
- 2.4409 in
- Width
- 0.6299 in
Details
- Item
- Radial Ball Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.